This product requires certification to purchase.

4 in. Plain End Cast Iron Cleanout-Short Pattern with 3-1/2 in. Countersunk Southern Code Plug - 4 in. Pipe Size

Jones Stephens

4 in. Plain End Cast Iron Cleanout-Short Pattern with 3-1/2 in. Countersunk Southern Code Plug - 4 in. Pipe Size

  • Fast #
  • Part #JC37314
  • Item #3704701
  • Manufacturer Part #C37314
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Plain End Cast Iron Cleanout-Short Pattern with 3-1/2 in. Countersunk Southern Code Plug - 4 in. Pipe Size

  • Fast #
  • Part #JC37314
  • Item #3704701
  • Manufacturer Part #C37314
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits flush with hub
  • Less plug
  • Requires Certification
Dimensions & Measurements
Fitting Sizes
4 in
Height
2-9/10 in
Size
4 in
Weight
1.85 lb
Width
4-3/10 in
Characteristics & Features
Color Finish Name
Black
Material
Cast Iron
Warranty & Product Information
Product Type
Plain End
UPC
717510373141