This product requires certification to purchase.

4 in. Plastic PVC Closet Flange

Jones Stephens

4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC57140
  • Item #3704024
  • Manufacturer Part #C57140
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC57140
  • Item #3704024
  • Manufacturer Part #C57140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits over 4" Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D2665-2014
Adjustable:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
13-3/16 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2014
NSF Certified:
Yes
Schedule Class:
40
Size:
4 in
Test Cap Included:
No
UL Listed:
No
UPC:
717510571400
WaterSense Labeled:
No
Width:
7 in