4 in. Plastic Spud
4 in. Plastic Spud
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3-2019
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Spud
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 4 in
- Height:
- 4-3/5 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Strainer Size:
- 6 in
- UL Listed:
- No
- UPC:
- 717510564082
- Width:
- 7-2/5 in