4 in. Plumbfit ABS Closet Flange with Metal Rings less Knockout
4 in. Plumbfit ABS Closet Flange with Metal Rings less Knockout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 4" Schedule 40 DWV pipe
- Adjustable metal ring
- Two radial slots for closet bolts
Documents
Specifications
- ASTM:
- ASTM D2661-2014E1
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 4 in
- Type:
- JC53401
- UL Listed:
- No
- UPC:
- 717510534016
- Width:
- 7 in