4 in. PVC Closet Flange
4 in. PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 3" or 4" PVC
- Converts 3 and 4" PVC pipe into a toilet ready application
Documents
Specifications
- ASTM:
- ASTM D2665-2014
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8/25 in
- Length:
- 6-7/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 4 in
- UPC:
- 717510514025
- WaterSense Labeled:
- No
- Width:
- 6-17/20 in