This product requires certification to purchase.

4 in. PVC Closet Flange with Metal Ring and Knockout

Jones Stephens

4 in. PVC Closet Flange with Metal Ring and Knockout

  • Fast #
  • Part #JC52400
  • Item #3702119
  • Manufacturer Part #C52400
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Closet Flange with Metal Ring and Knockout

  • Fast #
  • Part #JC52400
  • Item #3702119
  • Manufacturer Part #C52400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 4" Schedule 40 DWV pipe
  • Adjustable metal ring
  • Two radial slots for closet bolts
  • Requires Certification

Documents

Dimensions & Measurements
Width
6-77/100 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D2665-2014
NSF
NSF 14-2014
NSF Certified
Yes
Type
JC52400
UPC
717510824001