This product requires certification to purchase.

4 in. PVC Closet Flange with Stainless Steel Ring and Knockout

Jones Stephens

4 in. PVC Closet Flange with Stainless Steel Ring and Knockout

  • Fast #
  • Part #JC57040
  • Item #3707766
  • Manufacturer Part #C57040
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Closet Flange with Stainless Steel Ring and Knockout

  • Fast #
  • Part #JC57040
  • Item #3707766
  • Manufacturer Part #C57040
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 4" Schedule 40 DWV pipe
  • Easy to remove knockout comes out in one piece
  • 400 grade stainless steel
  • Radial slots for closet bolts
  • 6 screw holes
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
13 in
Size
4 in
Width
13 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D2665-2020
NSF
NSF 14-2014
NSF Certified
Yes
UPC
717510570403