This product requires certification to purchase.

4 in. PVC Inside Pipe Fit Cleanout with 4-1/2 in. Cast Iron Round Cover

Jones Stephens

4 in. PVC Inside Pipe Fit Cleanout with 4-1/2 in. Cast Iron Round Cover

  • Fast #
  • Part #JC60171
  • Item #7725366
  • Manufacturer Part #C60171
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Inside Pipe Fit Cleanout with 4-1/2 in. Cast Iron Round Cover

  • Fast #
  • Part #JC60171
  • Item #7725366
  • Manufacturer Part #C60171
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Installed after concrete is poured
  • No mess with protective tape
  • Save time with installation
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
717510601718