4 in. PVC LevelBest® Complete Pipe Fit Cleanout System with 3 in. Plastic Spud and 5 in. Nickel Bronze Cover
4 in. PVC LevelBest® Complete Pipe Fit Cleanout System with 3 in. Plastic Spud and 5 in. Nickel Bronze Cover
Product Details
Product Details
- LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
- Can be used with tile rings
- Round, heavy duty nickel bronze cover provides professional, finished look
Specifications
- ASME:
- ASME A112.36.2M-1991
- Height:
- 6-3/5
- Material:
- Plastic
- UPC:
- 717510592443