This product requires certification to purchase.

4 in. PVC Over Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 6 in. Polished Brass Cover with Ring

Jones Stephens

4 in. PVC Over Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 6 in. Polished Brass Cover with Ring

  • Fast #
  • Part #JC60022
  • Item #3703445
  • Manufacturer Part #C60022
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Over Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 6 in. Polished Brass Cover with Ring

  • Fast #
  • Part #JC60022
  • Item #3703445
  • Manufacturer Part #C60022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with 3" IPS (3-1/2" OD) countersunk plug
  • Covers available in PB and NB
  • Covers are 3/16" thick
  • Adjustable (see dimension D)
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Material:
Plastic
UPC:
717510600223