4 in. PVC Over Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 7 in. Polished Brass Cover
4 in. PVC Over Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 7 in. Polished Brass Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Covers available in PB and NB
- Covers are 3/16" thick
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Material:
- Plastic
- UPC:
- 717510609592