4 in. PVC Pipe Fit Drain Base with Primer Tap, for 4 in. Spud
4 in. PVC Pipe Fit Drain Base with Primer Tap, for 4 in. Spud
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Primer tapped with 1/2" IPS plug
- Fits over 4" Schedule 40 DWV pipe
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.6.3-2019
- ASTM:
- ASTM F409-2017
- BAA Compliant:
- No
- Diameter:
- 5-5/8
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- Type:
- JD52453
- UPC:
- 717510524536
- Width:
- 5-3/5