This product requires certification to purchase.

4 in. PVC Roof Drain with Cast Iron Dome

Jones Stephens

4 in. PVC Roof Drain with Cast Iron Dome

  • Fast #
  • Part #JR18006
  • Item #152510
  • Manufacturer Part #R18006
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Roof Drain with Cast Iron Dome

  • Fast #
  • Part #JR18006
  • Item #152510
  • Manufacturer Part #R18006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass inserts in underside for underdeck clamps
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
4 in
Characteristics & Features
Drain Base Material
Ductile Iron
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
UPC
717510180060