This product requires certification to purchase.

4 in. Repair Plate with U Bolt

Jones Stephens

4 in. Repair Plate with U Bolt

  • Fast #
  • Part #JT21064
  • Item #2445528
  • Manufacturer Part #T21064
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Repair Plate with U Bolt

  • Fast #
  • Part #JT21064
  • Item #2445528
  • Manufacturer Part #T21064
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes U-bolt
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
4 in
Height:
8-3/5 in
Length:
8-3/10 in
Material:
Cast Iron
Product Type:
Repair Plate with U Bolt
UPC:
717510210644
Weight:
1.32 lb
Width:
9 in