4 in. Rubber Test Plug in Black
4 in. Rubber Test Plug in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits multiple pipe sizes
- Pressure relief valve releases excess air
- Air or water fill
- Max Head Pressure, 30 ft / PSIG Pressure 14
- Inflation Pressure 57 psi
- Temperature range 30 - 200
- User safe; cannot be overinflated
- Individually tested for 24 hours to insure proper operation
- Using water, stack can be filled and plugged from same position
- Made in the USA
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap, Cap
- Material:
- Rubber
- UPC:
- 717510300345