This product requires certification to purchase.

4 in. Snap-In PVC Floor Drain with Stainless Steel Strainer

Jones Stephens

4 in. Snap-In PVC Floor Drain with Stainless Steel Strainer

  • Fast #
  • Part #JD54004
  • Item #504926
  • Manufacturer Part #D54004
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Snap-In PVC Floor Drain with Stainless Steel Strainer

  • Fast #
  • Part #JD54004
  • Item #504926
  • Manufacturer Part #D54004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits into 4" Schedule 40 DWV pipe
  • Made from High Impact PVC
  • The over hanging strainer provides a finished look
  • Corrosion resistant body and strainer
  • Easy installation
  • No special tools required for installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Grate Diameter
4-1/2 in
Characteristics & Features
Adjustable
Yes
Drain Base Material
Plastic
Grate Color Finish
Stainless Steel
Grate Color Finish Category
Stainless Steel/Nickel Tones
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
717510540048