4 in. Socket Saver
4 in. Socket Saver
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Removes Schedule 40 plastic pipe from a hub
- Easily remove broken PVC pipe in a hub without costly replacement
- Cuts ABS or PVC DWV pipe below slab
- Fits 1/2" variable speed power drill
- Strong steel construction
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Stainless Steel
- Height:
- 5-37/50 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Size:
- 4 in
- UPC:
- 717510444001
- Weight:
- 1.02 lb
- Width:
- 4-1/2 in