This product requires certification to purchase.

4 in. Stainless Steel Dome Cover Plate with Screw

Jones Stephens

4 in. Stainless Steel Dome Cover Plate with Screw

  • Fast #
  • Part #JC98014
  • Item #2192494
  • Manufacturer Part #C98014
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Stainless Steel Dome Cover Plate with Screw

  • Fast #
  • Part #JC98014
  • Item #2192494
  • Manufacturer Part #C98014
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60 Case: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High grade 430 stainless steel
  • 25 Gauge
  • 1-1/2" Deep
  • Individually bagged with #14 wood screw and 1/4" x 2-1/2" machine screw
  • Requires Certification

Documents


Specifications

Adjustable:
No
Automatic Shut-Off:
No
Cover Color Finish:
Stainless Steel
Drain Base Material:
Stainless Steel
Height:
1-1/2 in
IAPMO Listed:
No
Length:
4 in
Material:
Stainless Steel
Plug Diameter:
4 in
Product Type:
Dome
Size:
4 in
Type:
Dome
UPC:
717510980141