4 in. Test Plug with Countersunk
4 in. Test Plug with Countersunk
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Test up to three floors at once
- Combination test plug and cleanout
- Fits Schedule 40 DWV pipe
- Positive sealing
- No metal parts to rust
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Combination
- Height:
- 1-67/100
- Length:
- 4-1/50
- Material:
- Plastic
- Material Type:
- Polyethylene
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 4 in
- Tool Type:
- Test Plug with Countersunk
- UPC:
- 717510340143
- Weight:
- 0.43
- Width:
- 4-1/50