4 in. x 2 in. No Caulk Closet Flange with Test Cap
4 in. x 2 in. No Caulk Closet Flange with Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slotted
- Stainless blots and washers
Documents
Specifications
- ASTM:
- ASTM A888-2017a
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 1-9/10 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 4 in x 2 in
- Type:
- JC40425
- UPC:
- 717510404258
- Width:
- 7-1/5 in