4 in. x 3 in. Saddle Tee
4 in. x 3 in. Saddle Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JS26016
- UPC:
- 717510260168