This product requires certification to purchase.

4 in. x 5 ft. Dryer Vent Kit

Jones Stephens

4 in. x 5 ft. Dryer Vent Kit

  • Fast #
  • Part #JD04005
  • Item #35241
  • Manufacturer Part #D04005
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. x 5 ft. Dryer Vent Kit

  • Fast #
  • Part #JD04005
  • Item #35241
  • Manufacturer Part #D04005
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete kit includes (1) white PVC hood, (1) 4" x 5' wire reinforced flexible vinyl hose, (1) 11" aluminum pipe, (1) collar and (2) clamps
  • 4" diameter
  • Connects to vent output to direct flow outside
  • Waterproof damper system helps prevent cold air, rain, snow and pests from entering the home
  • Corrosion resistant materials
  • Easy to install
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6 in
Length:
5 ft
Material:
Aluminum, Plastic
Product Type:
Clamp, Extension, Hood, Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039899002055
Width:
11-1/2 in