This product requires certification to purchase.

4 in. Zinc Plated Steel Conduit Hanger

Jones Stephens

4 in. Zinc Plated Steel Conduit Hanger

  • Fast #
  • Part #JH14400
  • Item #3707439
  • Manufacturer Part #H14400
4 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Zinc Plated Steel Conduit Hanger

  • Fast #
  • Part #JH14400
  • Item #3707439
  • Manufacturer Part #H14400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secure and suspend 4” rigid and EMT conduits from overhead supports
  • Zinc plated steel for durability and corrosion resistance
  • Packed with bolts and nuts
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Height:
8-7/10 in
Material:
Steel
UPC:
717510144000
Width:
8-2/5 in