4-Piece Bibb Seat Tool Set
4-Piece Bibb Seat Tool Set
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Set includes: 3/8" x 7/16" ratcheting box wrench, small hex/large hex tapered bibb seat tool, small square/large square tapered bibb seat tool, small square /large square straight bibb seat tool
- Ideal for piping systems service and repair
- No soldering, glue, heat or external tools required to join the pipe
- Secure connection and seal with stainless steel gripper ring and EPDM O-ring
- Maximum temperature is 180° F and maximum pressure is 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- 25 year warranty
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Documents
Specifications
- Application:
- Faucets
- Automatic Shut-Off:
- No
- Height:
- 1/5 in
- Length:
- 2-9/10 in
- Number of Pieces:
- 4 Piece
- Tool Type:
- Seat Tool Set
- UPC:
- 717510403084
- Weight:
- 0.75 lb
- Width:
- 10-2/5 in