This product requires certification to purchase.

4 Style Vent IB Cleanout With 3 RH PLUG

Jones Stephens

4 Style Vent IB Cleanout With 3 RH PLUG

  • Fast #
  • Part #JC38004
  • Item #109579
  • Manufacturer Part #C38004
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 Style Vent IB Cleanout With 3 RH PLUG

  • Fast #
  • Part #JC38004
  • Item #109579
  • Manufacturer Part #C38004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with service weight (caulk into hub) or no-hub ( use coupling)
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Type
JC38004
UPC
717510380040