This product requires certification to purchase.

4 x 12 x 16 in. Galvanized Roof Flashing

Jones Stephens

4 x 12 x 16 in. Galvanized Roof Flashing

  • Fast #
  • Part #JR40400
  • Item #504973
  • Manufacturer Part #R40400
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 12 x 16 in. Galvanized Roof Flashing

  • Fast #
  • Part #JR40400
  • Item #504973
  • Manufacturer Part #R40400
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Documents


Specifications

GSA Approved:
No
Heat Rating:
250 °F
Height:
4 in
IAPMO Listed:
Yes
Material Type:
EPDM, Neoprene
Pipe Diameter:
4 in
Roof Degree Pitch:
0-40°
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
15-1/2 in x 11-3/4 in
Size:
15-1/2 in x 11-3/4 in
UPC:
717510404005