This product requires certification to purchase.

4 x 2-1/2 in. Cast Iron Standard Closet Flange

Jones Stephens

4 x 2-1/2 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #JC41421
  • Item #24909
  • Manufacturer Part #C41421
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 2-1/2 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #JC41421
  • Item #24909
  • Manufacturer Part #C41421
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Notched and slotted
  • Inside caulk connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Material:
Cast Iron
Size:
4 in x 2-1/2 in
Type:
JC41421
UPC:
717510414219
Width:
6-4/5 in