This product requires certification to purchase.

4 x 2 in. Adjustable Floor Drain Set with Round Top Nickel Bronze

Jones Stephens

4 x 2 in. Adjustable Floor Drain Set with Round Top Nickel Bronze

  • Fast #
  • Part #JD67001
  • Item #3622713
  • Manufacturer Part #D67001
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 2 in. Adjustable Floor Drain Set with Round Top Nickel Bronze

  • Fast #
  • Part #JD67001
  • Item #3622713
  • Manufacturer Part #D67001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No Clamping Ring
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Drain Base Height:
4-3/4
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
4
Grate Shape:
Round
Outlet Type:
Mechanical Joint
UPC:
717510670011