This product requires certification to purchase.

4 x 2 in. Cast Iron Closet Flange

Jones Stephens

4 x 2 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC47420
  • Item #504979
  • Manufacturer Part #C47420
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 2 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC47420
  • Item #504979
  • Manufacturer Part #C47420
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush fit
  • Redesigned to fit oblong horns
  • Made of cast iron
  • Pushes easily into cast iron or Schedule 40 DWV pipe
  • No tear out or caulking required
  • ASTM C-564 rubber gasket
  • For areas with the bend close to the flange
  • Requires Certification

Specifications

ASTM:
ASTM A888-2018a
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Flange Type:
Closet
Height:
1-9/10 in
IAPMO Listed:
Yes
Material:
Cast Iron
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Size:
4 in x 2 in
Test Cap Included:
No
UL Listed:
No
UPC:
717510474206
WaterSense Labeled:
No
Width:
7 in