4 x 2 in. Cast Iron Tapped Saddle Tee
4 x 2 in. Cast Iron Tapped Saddle Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Tap Size:
- 2
- Type:
- Tapped
- UPC:
- 717510214444