4 x 2 in. Saddle Tee
4 x 2 in. Saddle Tee
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use bushing to reduce 2" unit to 1-1/2"
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510260151