This product requires certification to purchase.

4 x 3 in. Cast Iron Closet Flange

Jones Stephens

4 x 3 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC45433
  • Item #39407
  • Manufacturer Part #C45433
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 3 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC45433
  • Item #39407
  • Manufacturer Part #C45433
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Notched and slotted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM A888-2018a
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
Caulk
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7 in
Diameter - Inside 1:
4-7/8 in
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Height:
2-9/10 in
IAPMO Listed:
Yes
Length:
5-3/5 in
Material:
Cast Iron
NSF Certified:
No
Size:
4 in x 3 in x 3 in
Test Cap Included:
No
UL Listed:
No
UPC:
717510454437
WaterSense Labeled:
No
Width:
6-7/10 in