This product requires certification to purchase.

4 x 3 in. Saddle PVC Tee

Jones Stephens

4 x 3 in. Saddle PVC Tee

  • Fast #
  • Part #JS26011
  • Item #3705945
  • Manufacturer Part #S26011
4 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 3 in. Saddle PVC Tee

  • Fast #
  • Part #JS26011
  • Item #3705945
  • Manufacturer Part #S26011
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
717510260113
Width:
7-2/5 in