This product requires certification to purchase.

4 x 4 in. Clamp Plastic Saddle

Jones Stephens

4 x 4 in. Clamp Plastic Saddle

  • Fast #
  • Part #JS26001
  • Item #1590567
  • Manufacturer Part #S26001
4 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 4 in. Clamp Plastic Saddle

  • Fast #
  • Part #JS26001
  • Item #1590567
  • Manufacturer Part #S26001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Provided with stainless steel clamp on inlet
  • Includes stainless steel clamps on saddle to fit up to 12" clay pipe
  • Extension clamps may be used for larger pipe sizes
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
4 in
Fitting Type:
Tee, Saddle
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
120
Origin:
Global
Pressure - Maximum:
10 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class:
SDR 35
Tap Size:
4 in
UPC:
717510260014
Width:
8-1/5 in