This product requires certification to purchase.

4 x 6 in. Cast Iron Closet Flange

Jones Stephens

4 x 6 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC47460
  • Item #2473180
  • Manufacturer Part #C47460
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 6 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC47460
  • Item #2473180
  • Manufacturer Part #C47460
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flush fit
  • Redesigned to fit oblong horns
  • Made of cast iron
  • Pushes easily into cast iron or Schedule 40 DWV pipe
  • No tear out or caulking required
  • ASTM C-564 rubber gasket
  • For areas without the bend close to the flange or broken pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Height
5-4/5 in
Size
4 in x 6 in
Width
7-1/10 in
Included Components
Test Cap Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Flange Type
Closet
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASTM
ASTM A888-2018a
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
717510474602