5/16 in. Brass Nut
5/16 in. Brass Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 5-3/10 in
- Length:
- 9-3/10 in
- Material:
- Brass
- Product Type:
- Components
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UL Listed:
- No
- UPC:
- 717510028652
- WaterSense Labeled:
- No
- Width:
- 11-3/10 in