This product requires certification to purchase.

5/16 in. Closet Bolt Kit

Jones Stephens

5/16 in. Closet Bolt Kit

  • Fast #
  • Part #JC02424
  • Item #3518580
  • Manufacturer Part #C02424
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 in. Closet Bolt Kit

  • Fast #
  • Part #JC02424
  • Item #3518580
  • Manufacturer Part #C02424
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Huntington Park, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless washers and nickel plated Tinnerman nuts
  • Two each bolts, nuts, round washers and tinnerman nuts per bag
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
5/16 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
5/16 in
UPC:
717510024241
WaterSense Labeled:
No
Width:
9 in