5/16 in. Mega No Hub Torque Wrench
5/16 in. Mega No Hub Torque Wrench
Package Quantity Info:
Each: 1 Inner Pack: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Assures proper no hub tightness for strong, leak-free joints
- Automatic release at 80 in. lbs.
- 5/16" socket
- Ratchets one way
- Slide down locking reversing feature
- Comfortable t-handle grip
- Heavy duty construction with chrome vanadium sockets
Specifications
- Color Finish Name:
- Red
- GSA Approved:
- No
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Metal Alloy
- Handle Type:
- T-handle
- Height:
- 6-2/5 in
- Length:
- 973/1000 in
- Material:
- Chrome Vanadium Steel
- UPC:
- 717510600810
- Weight:
- 0.723 lb
- Width:
- 4-27/100 in