5/16 in. Tinnerman Nut
5/16 in. Tinnerman Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Closet, Residential, Urinals
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Height:
- 5-3/10
- Length:
- 11-2/5
- Material:
- Plastic
- Product Type:
- Tinnerman Nut
- Size:
- 5/16 in
- UL Listed:
- No
- UPC:
- 717510028072
- WaterSense Labeled:
- No
- Width:
- 10-3/10