This product requires certification to purchase.

5/16 Sill Key

Jones Stephens

5/16 Sill Key

  • Fast #
  • Part #JJ40004
  • Item #859391
  • Manufacturer Part #J40004
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 Sill Key

  • Fast #
  • Part #JJ40004
  • Item #859391
  • Manufacturer Part #J40004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Die cast
  • 5/16" and 1/4"
  • Requires Certification

Documents


Specifications

Height:
1/2
Length:
1-13/16
Size:
5/16 in
Type:
JJ40004
UPC:
717510406047
Width:
1-7/10