5/16 x 1-3/4 in. Brass Closet Bolt
5/16 x 1-3/4 in. Brass Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated washers and nuts
- Packed with acorn nuts and washers
Specifications
- Application:
- Residential
- Diameter:
- 5/16 in
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UPC:
- 717510023336
- WaterSense Labeled:
- No
- Width:
- 5-7/10 in