5/16 x 1-3/4 in. Brass Closet Bolts with Oval Washers and Acorn Nuts
5/16 x 1-3/4 in. Brass Closet Bolts with Oval Washers and Acorn Nuts
Product Details
Product Details
- Packed with acorn nuts and washers
- Custom packed
Specifications
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Length:
- 1-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UPC:
- 717510020236
- WaterSense Labeled:
- No
- Width:
- 5-3/5