5/16 x 2-1/4 in. Brass Closet Bolts with Stainless Round Washers and Nickel Plated Tinnerman Nuts
5/16 x 2-1/4 in. Brass Closet Bolts with Stainless Round Washers and Nickel Plated Tinnerman Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless washers and nickel plated Tinnerman nuts
- Two each bolts, nuts, round washers and tinnerman nuts per bag
Specifications
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UPC:
- 717510024234
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in