This product requires certification to purchase.

5/16 X 3-1/2 Brass Round Closet Square Cut N&W

Jones Stephens

5/16 X 3-1/2 Brass Round Closet Square Cut N&W

  • Fast #
  • Part #JC02034
  • Item #1354997
  • Manufacturer Part #C02034
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 X 3-1/2 Brass Round Closet Square Cut N&W

  • Fast #
  • Part #JC02034
  • Item #1354997
  • Manufacturer Part #C02034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless washers and nickel plated acorn nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
4-3/10 in
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5/16 in
Type:
JC02034
UPC:
717510020342
Width:
9 in