This product requires certification to purchase.

5/16 x 3-1/2 in. Brass and Zinc Plated Closet Bolt

Jones Stephens

5/16 x 3-1/2 in. Brass and Zinc Plated Closet Bolt

  • Fast #
  • Part #JC02015
  • Item #2476196
  • Manufacturer Part #C02015
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 x 3-1/2 in. Brass and Zinc Plated Closet Bolt

  • Fast #
  • Part #JC02015
  • Item #2476196
  • Manufacturer Part #C02015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated washers and nuts
  • Packed with acorn nuts and washers
  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
3-1/2 in
Size
5/16 in
Width
7-7/10 in
Characteristics & Features
Adjustable
No
Material
Brass Plated
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
UL Listed
No
UPC
717510021158