5/16 x 3-1/2 in. Brass Closet Bolt Nut & Washer
5/16 x 3-1/2 in. Brass Closet Bolt Nut & Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Packed with acorn nuts and washers
- Stainless washers and nickel plated acorn nuts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 4-1/5 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Closet
- Size:
- 5/16 in
- WaterSense Labeled:
- No
- Weight:
- 8.5 lb
- Width:
- 9-1/5 in