5/16 x 3-1/2 in. Brass Solid Closet Bolt
5/16 x 3-1/2 in. Brass Solid Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Zinc plated washers and nuts
- Two each bolts, nuts, round washers and tinnerman nuts per bag
- CARTON QUANTITIES ONLY
- Working pressure 150 psi at 73F
- Quarter turn operation
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Solvent ends comply with ASTM D 2466
- Threaded ends comply with ANSI B2.1
- For cold water lines
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Bolt Style:
- Solid
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Length:
- 3-1/2
- Material:
- Brass Plated
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/16 in
- UL Listed:
- No
- UPC:
- 717510024050
- Width:
- 9-1/10