5/16 x 3 in. Brass Tank to Bowl Bolt
5/16 x 3 in. Brass Tank to Bowl Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Closet, Residential, Urinals
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Height:
- 4-1/5
- Length:
- 3
- Material:
- Brass
- Product Type:
- Tank to Bowl Bolt
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UPC:
- 717510032024
- WaterSense Labeled:
- No
- Width:
- 6-4/5