This product requires certification to purchase.

5/16 x 3 in. Log Lighter Valve Key

Jones Stephens

5/16 x 3 in. Log Lighter Valve Key

  • Fast #
  • Part #JL75020
  • Item #18236
  • Manufacturer Part #L75020
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 x 3 in. Log Lighter Valve Key

  • Fast #
  • Part #JL75020
  • Item #18236
  • Manufacturer Part #L75020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/16 in
Fitting Size 2:
3 in
Fitting Sizes:
5/16 in x 3 in
Height:
4-3/10 in
Length:
9-2/5 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5/16 in x 3 in
UPC:
717510750201
Valve Type:
Log Lighter Valve Key
Weight:
0.19 lb
Width:
10-1/10 in