5/16 x 3 in. Tank to Bowl Set with Brass Bolt, Hex Nut and Wing Nut
5/16 x 3 in. Tank to Bowl Set with Brass Bolt, Hex Nut and Wing Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Length:
- 3
- Material:
- Brass
- Size:
- 5/16 in
- UPC:
- 717510096262
- WaterSense Labeled:
- No